BOSCH

BOSCH Holesaw Bimetal 68x20mm

  • ERIKS:23940608
  • Manufacturer:3165140376242
Image 1
Hole Saw Sheet Metal Pc 68Mm
Save to list

€29.17/ pieceexcl. VAT

€35.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
68 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal