BOSCH

BOSCH Holesaw Bimetal 67x20mm

  • ERIKS:23940607
  • Manufacturer:3165140376235
Image 1
Hole Saw Sheet Metal Pc 67Mm
Save to list

€28.61/ pieceexcl. VAT

€34.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
67 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal