BOSCH

BOSCH Holesaw Bimetal 65x20mm

  • ERIKS:23940606
  • Manufacturer:3165140376228
Image 1
Hole Saw Sheet Metal Pc 65Mm
Save to list

€22.84/ pieceexcl. VAT

€27.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
65 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal