BOSCH

BOSCH Holesaw Bimetal 64x20mm

  • ERIKS:23940605
  • Manufacturer:3165140376211
Image 1
Hole Saw Sheet Metal Pc 64Mm
Save to list

€22.13/ pieceexcl. VAT

€26.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
64 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal