BOSCH

BOSCH Holesaw Bimetal 60x20mm

  • ERIKS:23940604
  • Manufacturer:3165140376204
Image 1
Hole Saw Sheet Metal Pc 60Mm
Save to list

€22.13/ pieceexcl. VAT

€26.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
60 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal