BOSCH

BOSCH Holesaw Bimetal 57x20mm

  • ERIKS:23940603
  • Manufacturer:3165140376198
Image 1
Hole Saw Sheet Metal Pc 57Mm
Save to list

€21.46/ pieceexcl. VAT

€25.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
57 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal