BOSCH

BOSCH Holesaw Bimetal 54x20mm

  • ERIKS:23940602
  • Manufacturer:3165140376181
Image 1
Hole Saw Sheet Metal Pc 54Mm
Save to list

€20.33/ pieceexcl. VAT

€24.60incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
54 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal