BOSCH

BOSCH Holesaw Bimetal 48x20mm

  • ERIKS:23940600
  • Manufacturer:3165140376167
Image 1
Hole Saw Sheet Metal Pc 48Mm
Save to list

€17.15/ pieceexcl. VAT

€20.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
48 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal