BOSCH

BOSCH Holesaw Bimetal 41x20mm

  • ERIKS:23940598
  • Manufacturer:3165140376143
Image 1
Hole Saw Sheet Metal Pc 41Mm
Save to list

€16.05/ pieceexcl. VAT

€19.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
41 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal