BOSCH

BOSCH Holesaw Bimetal 40x20mm

  • ERIKS:23940597
  • Manufacturer:3165140376136
Image 1
Hole Saw Sheet Metal Pc 40Mm
Save to list

€15.17/ pieceexcl. VAT

€18.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
40 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal