BOSCH

BOSCH Holesaw Bimetal 38x20mm

  • ERIKS:23940596
  • Manufacturer:3165140376129
Image 1
Hole Saw Sheet Metal Pc 38Mm
Save to list

€18.97/ pieceexcl. VAT

€22.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
38 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal