BOSCH

BOSCH Holesaw Bimetal 35x20mm

  • ERIKS:23940595
  • Manufacturer:3165140376112
Image 1
Hole Saw Sheet Metal Pc 35Mm
Save to list

€14.28/ pieceexcl. VAT

€17.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
35 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal