BOSCH

BOSCH Holesaw Bimetal 33x20mm

  • ERIKS:23940594
  • Manufacturer:3165140376105
Image 1
Hole Saw Sheet Metal Pc 33Mm
Save to list

€14.28/ pieceexcl. VAT

€17.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
33 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal