BOSCH

BOSCH Holesaw Bimetal 32x20mm

  • ERIKS:23940593
  • Manufacturer:3165140376099
Image 1
Hole Saw Sheet Metal Pc 32Mm
Save to list

€17.85/ pieceexcl. VAT

€21.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
32 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal