BOSCH

BOSCH Holesaw Bimetal 29x20mm

  • ERIKS:23940591
  • Manufacturer:3165140376075
Image 1
Hole Saw Sheet Metal Pc 29Mm
Save to list

€13.37/ pieceexcl. VAT

€16.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
29 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal