BOSCH

BOSCH Holesaw Bimetal 25x20mm

  • ERIKS:23940589
  • Manufacturer:3165140376051
Image 1
Hole Saw Sheet Metal Pc 25Mm
Save to list

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
25 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal