BOSCH

BOSCH Holesaw Bimetal 22x20mm

  • ERIKS:23940588
  • Manufacturer:3165140376044
Image 1
Hole Saw Sheet Metal Pc 22Mm
Save to list

€16.38/ pieceexcl. VAT

€19.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
22 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal