BOSCH

BOSCH Holesaw Bimetal 19x20mm

  • ERIKS:23940585
  • Manufacturer:3165140376013
Image 1
Hole Saw Sheet Metal Pc 19Mm
Save to list

€12.50/ pieceexcl. VAT

€15.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
19 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal