BOSCH

BOSCH Holesaw Bimetal 17x20mm

  • ERIKS:23940584
  • Manufacturer:3165140376006
Image 1
Hole Saw Sheet Metal Pc 17Mm
Save to list

€11.96/ pieceexcl. VAT

€14.47incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
17 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal