BOSCH

BOSCH Holesaw Bimetal 102x20mm

  • ERIKS:23940616
  • Manufacturer:3165140376327
Image 1
Hole Saw Sheet Metal Pc 102Mm
Save to list

€43.07/ pieceexcl. VAT

€52.11incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Diameter
102 mm
Number of teeth per inch
4/6
Cutting depth
20 mm
Material
Bimetal