BOSCH

BOSCH Hole saw pc HSS bimetal 127mm Bosch

  • ERIKS:14062097
  • Manufacturer:3165140950145
Image 1
Keyhole Saw HSS Bimetal with Power Change Adaptor for use on Sheet Metal

Innovative Power Change adapter technology puts an end to tiresome screwing on and off. The innovative adapter system allows hole saw and pilot drill to be fixed and removed again quickly and safely without tools being required. The safety screw for the pilot drill is also a thing of the past.

The SheetMetal hole saw is especially suitable for thin metal sheets (aluminium, copper, brass, bronze, steel or stainless steel). Work is done safely and quickly thanks to variable-pattern teeth, safety stopper and ejection spring.

4/6 ZpZ Variable-pattern teeth: for a fast and precise cut.
Safety stopper: prevents penetration and protects the working surface.
HSS-bimetal: with 8% cobalt allow for extreme resilience and a long service life.
Ejection spring: guarantees automatic washer ejection.
Power Change adapter: The Power Change adapter allows hole saws and pilot drills to be fixed and removed again quickly and safely without tools being required.
Save to list

€49.10/ pieceexcl. VAT

€59.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH