

€192.96/ pieceexcl. VAT
€233.48incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 2.3 W |
Temperature | 650 °C |
With temperature control | Yes |
With temperature indication | Yes |
Air volume | 500 l/min |
Air flow control | Yes |
Weight of machine | 0.67 kg |