
.jpg&w=1536&q=80)
€323.52/ pieceexcl. VAT
€391.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 1800 W |
Saw blade diameter | 190 mm |
Saw blade bore hole | 30 mm |
Cutting depth (45°) | 48 mm |
Cutting depth (90°) | 65 mm |
Weight of machine | 5.2 kg |