BOSCH

BOSCH Glue Gun GKP 200 CE

  • ERIKS:23938002
  • Manufacturer:3165140058933
Image 1
Save to list

€144.00/ pieceexcl. VAT

€174.24incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
500 W
Max. stick diameter
11 mm
Max. stick length
200 mm
Max. glue capacity
30
Warming-up time
4 min
Weight of machine
0.4 kg