
.jpg&w=1536&q=80)
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 710 W |
Max. single-blow energy | 2.3 J |
Max. blow count | 4,400 |
Continuous rated speed | 0 – 1000 rpm |
Tool insertion | SDS-plus |
Drill diameter concrete with hammer drill | 23 mm |
Drill diameter in steel | 13 mm |
Weight of machine | 3.6 kg |