BOSCH

BOSCH Drill GBM 6 RE

  • ERIKS:11858902
  • Manufacturer:3165140485913
Image 1
Save to list

€128.64/ pieceexcl. VAT

€155.65incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
350 W
Idle rotational speed
3116 rpm
Continuous rated speed
0 - 4000 rpm
Max. torque
12.3 Nm
Drill diameter in steel
6.5 mm
Drill diameter in wood
15 mm
Weight of machine
1.2 kg