BOSCH

BOSCH Drill GBM 10 RE

  • ERIKS:11858901
  • Manufacturer:3165140485968
Image 1
Save to list

€140.16/ pieceexcl. VAT

€169.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
600 W
Idle rotational speed
1676 rpm
Continuous rated speed
0 - 2600 rpm
Max. torque
20 Nm
Drill diameter in steel
10 mm
Drill diameter in wood
25 mm
Weight of machine
1.7 kg