Product highlightsThe GDM 600-15 Professional is designed to increase efficiency with accurate True RMS measurements. The large inverted LCD screen ensures clear readings in a variety of applications. This versatile tool measures frequency, continuity, resistance and electrical capacitance, and also records signal fluctuations with Min/Max/Average measurements. The tool is designed to withstand harsh construction sites and has an IP65 rating for improved robustness and protection against drops from a height of 2 m. And with a comfortable handle that reduces fatigue during work, you can rely on the GDM 600-15 Professional to deliver the performance you need - even under the most demanding conditions.Equipment and applicationThe GDM 600-15 Professional is ideal for electricians, HVAC installers, facility managers and electrical engineers and is indispensable for electrical installations, maintenance and repairs. The tool measures voltage, current and resistance in various electrical systems to ensure proper operation and detect faults.The compact design allows for easy one-handed operation, while an integrated stand and separate magnetic hanger offer hands-free convenience.Additional informationThe GDM 600-15 Professional is compatible with the Li-Ion battery pack and offers long-lasting power. The tool has been safety tested with a CAT III 600V measurement circuit rating and also features high-quality test probes made of flexible, durable silicone to ensure reliability. This multimeter is compact and efficient and designed to support all electrical engineering tasks.