BOSCH

BOSCH Digital Inclinometer type GIM 60 L

  • ERIKS:12734530
  • Manufacturer:3165140803243
Image 1
  • Integrated point laser for incline measurement up to a distance of 30 m
  • Strong magnets and two straps for securely fastening the instrument to workpieces
  • Incline mechanism for fine adjustment on uneven surfaces
  • Any value can be set as alternative 0°
  • Angles can be adjusted manually to enable easy transfer
  • Audio signal guides the user to the desired angle without having to look at the display
  • Units of measure can be switched
  • Automatically rotating display for better readability
Save to list

€244.80/ pieceexcl. VAT

€296.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH