BOSCH

BOSCH Die grinder GGS 8 SH box

  • ERIKS:12978932
  • Manufacturer:3165140842914
Image 1
Special features
Powerful 1,200-watt motor for high material removal rate.
With SDS quick clamping nut for fast, tool-free disc change.
Tricontrol safety switch
Also easy to use for left-handed users.
Restart protection prevents automatic restart in the event of a power failure.
Accidental switch-on is prevented.
Shut-off carbon brushes for high level of motor protection.

Standard scope of delivery
Protective guard (art. no. 3 605 510 014)
Allen key, WAF 6 (art. no. 1 907 950 007)
Locking pin
Pin wrench
Round nut
SDS quick-clamping nut for conical discs
Clamping flange Ø 65 mm

Technical characteristics
Inserts: Resin-bonded conical abrasive pads for min. 45 m/s up to 125 mm Ø x 32 / 26 curved round brushes up to 125 mm Ø
No-load speed: 8,000 rpm
Tool holder: Ø 20 mm / M14 spindle
Nominal power consumption: 1,200 W
Power output: 700 W
Weight: 4.4 kg
Max. collet chuck Ø: 20 mm / M14 spindle
Max. grinding disc Ø: 125 mm
Reverser: Tricontrol
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1,200 W
Idle rotational speed
8000 rpm
Tool insertion
20 / M14
Weight of machine
4.4 kg