BOSCH

BOSCH Die grinder GGS 18 H box

  • ERIKS:13015701
  • Manufacturer:3165140842969
Image 1
Save to list

€768.00/ pieceexcl. VAT

€929.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1,050 W
Idle rotational speed
18000 rpm
Tool insertion
10
Clamping neck diameter
43 mm
Weight of machine
3 kg