

€1,081.92/ pieceexcl. VAT
€1,309.12incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 1700 W |
Max. blow count | 1700 |
Max. single-blow energy | 23 J |
Tool insertion | SDS max |
Weight of machine | 11.4 kg |