BOSCH

BOSCH Cordless Drill/Driver GSR 12V-15

  • ERIKS:12406369
  • Manufacturer:3165140727495
Image 1
Image 2
Image 1
Image 2
Special features
At 169 mm it has an extremely short design for optimum handling, especially when performing drilling and screwdriving applications overhead and in tight spaces.
Professional performance: 2-speed gearbox ensures a powerful 15 Nm (soft screwdriving application) when drilling (up to 19 mm) and screwdriving (up to 7 mm).
Professional quality 10 mm Auto-Lock drill chuck.
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge
Practical battery charge level indicator with 3 LEDs.
Integrated LED light for illuminating the work area, even in dark places;
Motor brake for precise work when driving rows of screws.
No memory effect: the battery can be charged regardless of the charging state at any time, without damaging the cells.

Scope of delivery
2 x 2,0 Ah LI-Ion
Charger AL1130CV
10 mm keyless chuck

Technical features
Cordless/Corded: Akku
Torque, max. (hard): 30 Nm
Torque, max. (soft): 15 Nm
Torque, max. (hard/soft): 30 / 15 Nm
No-load speed, 1st gear, from: 0 rpm
No-load speed, 1st gear, up to: 400 rpm
No-load speed, 2nd gear, from: 0 rpm
No-load speed, 2nd gear, up to: 1.300 rpm
No-load speed (1st gear / 2nd gear): 0 – 400 / 0 – 1.300 rpm
Chuck capacity, min.: 1 mm
Chuck capacity, max.: 10 mm
Chuck capacity, min./max.: 1 / 10 mm
Battery voltage: 12 V
Battery capacity: 2,0 Ah
Torque settings: 20
Additional settings: 1
Torque settings: 20+1
Length: 169 mm
Max. drilling diameter in wood: 19 mm
Max. drilling diameter in steel: 10 mm
Max. screw diameter: 7 mm
Save to list

€204.48/ pieceexcl. VAT

€247.42incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH