
.jpg&w=1536&q=80)
€850.56/ pieceexcl. VAT
€1,029.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 2000 W |
Saw blade diameter | 305 mm |
Idle rotational speed | 1500 rpm |
Saw blade bore hole | 25 mm |
Cutting depth (45°) | 85 x 85 mm |
Cutting depth (90°) | 100 x 100 mm |