BOSCH

BOSCH Circular saw blade 400x30x3,5 - Z=60

  • ERIKS:23943874
  • Manufacturer:3165140194631
Image 1
Save to list

€105.13/ pieceexcl. VAT

€127.21incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Blade diameter
400 mm
Thickness
3.5 mm
Hole diameter
30 mm
Number of teeth
60 pce