BOSCH

BOSCH Circular saw blade 300x30x3,2 - Z=96

  • ERIKS:12693686
  • Manufacturer:3165140648363
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Blade diameter
300 mm
Thickness
3.2 mm
Hole diameter
30 mm
Number of teeth
96 pce