BOSCH

BOSCH Circular saw blade 250x30x3,2 - Z=80

  • ERIKS:23943864
  • Manufacturer:3165140194501
Image 1
Save to list

€77.69/ pieceexcl. VAT

€94.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Blade diameter
250 mm
Thickness
3.2 mm
Hole diameter
30 mm
Number of teeth
80 pce