BOSCH

BOSCH Breaker GSH 16-30 16kg

  • ERIKS:23938088
  • Manufacturer:3165140410380
Image 1
Save to list

€1,584.00/ pieceexcl. VAT

€1,916.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1750 W
Max. blow count
1300
Max. single-blow energy
41 J
Tool insertion
Hexagonal
Weight of machine
16.5 kg