Product Highlights
The GSR 18V-110 C Professional is an extremely powerful and robust cordless drill driver with brushless motor in Bosch´s 18 V category. Its 110 Nm maximum torque and brushless motor make the tool extremely strong. Its full-metal chuck makes the drill driver highly durable and capable of handling even the toughest applications on the jobsite. Furthermore, it is equipped with a Bluetooth Connectivity option to connect directly to a smartphone for additional tool control. This tool is intended for drilling in wood with a maximum diameter of 82 mm, in steel up to 13 mm, and for screw diameters of up to 12 mm. It is compatible with all Bosch Professional 18 V batteries and chargers (Flexible Power System).
Equipment & Application
The GSR 18V-110 C Professional also features 2-gear, Autolock, KickBack Control, Electronic Motor Protection, handle, Li-ion, and precision clutch. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare.
| The most important data |
|---|
| Torque (max)* | 110 Nm |
| Torque (soft/hard/max.)* | 47/85/110 Nm |
| No-load speed (1st gear / 2nd gear)* | 0 – 480 / 0 – 2,100 rpm |
| Battery type | Lithium-Ion |
| Max. impact rate* | 31,500 bpm |
| Chuck capacity, min./max. | 1.5 / 13 mm |
| Battery voltage | 18.0 V |
| Weight excl. battery* | 1.8 kg |
| Torque settings | 25+1 |