BOSCH

BOSCH Battery sabre saw GSA 18 V-LI 2x5,0Ah

  • ERIKS:13177156
  • Manufacturer:3165140861601
Image 1
Special features
Cut over 100 spruce beams (100 x 100 mm) to length with only one battery charge.
Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime.
Easy handling: easy and fast saw blade changes due to SDS mechanism.
Innovative COOLPACK batteries ensure optimum heat dissipation and therefore increase lifetime by up to 100% (cf. Li-Ion batteries without COOLPACK).
Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge.
2-stage speed setting for different materials.
Ergonomically shaped handle with comfort zone in the softgrip area for a secure hold and low user fatigue.

Scope of delivery
2 x 5,0 Ah
Charger GAL 1880 CV
L-Boxx

Technical features
Cordless/Corded: Akku
Stroke length in 1st gear: 28 mm
Stroke lengths: 28 mm
Battery capacity: 5,0 Ah
Battery voltage: 18 V
Stroke rate in 1st gear: 2.400 spm
Stroke rate in 2nd gear: 2.700 spm
Stroke rate (1st gear / 2nd gear): 2.400 - 2.700 spm
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH