BOSCH

BOSCH Angle grinder GWS 26-180 LVI box

  • ERIKS:12324729
  • Manufacturer:3165140660556
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
2600 W
Idle rotational speed
8500 rpm
Max. diameter disc
180 mm
Dead man switch
No
Tool insertion
M 14
Weight of machine
5.5 kg