BOSCH

BOSCH Angle grinder GWS 19-125 CI - doos

  • ERIKS:13176126
  • Manufacturer:3165140838375
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1900 W
Idle rotational speed
11500 rpm
Max. diameter disc
125 mm
Dead man switch
No
Tool insertion
M 14
Weight of machine
2.4 kg