BOSCH

BOSCH Angle Drill GWB 10 RE

  • ERIKS:23937752
  • Manufacturer:3165140056588
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
400 W
Idle rotational speed
750 rpm
Continuous rated speed
1300 rpm
Max. torque
5.5 Nm
Drill diameter in steel
10 mm
Drill diameter in wood
22 mm
Weight of machine
1.7 kg