BOSCH

BOSCH 5kg Demolition Hammer with SDS-max GSH 5 CE

  • ERIKS:23938084
  • Manufacturer:3165140461320
Image 1
Save to list

€682.56/ pieceexcl. VAT

€825.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1150 W
Max. single-blow energy
83 J
Max. blow count
2900
Tool insertion
SDS-max
Weight of machine
6.2 kg