BOSCH

BOSCH 2-Speed Drill GBM 16-2 RE

  • ERIKS:23937748
  • Manufacturer:3165140147644
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1050 W
Idle rotational speed
380 / 880 rpm
Continuous rated speed
600 / 1450 rpm
Max. torque
50 / 22 Nm
Drill diameter in steel
16 / 8 mm
Drill diameter in wood
40 / 20 mm
Weight of machine
3.7 kg