
.jpg&w=1536&q=80)
€282.24/ pieceexcl. VAT
€341.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 750 W |
Idle rotational speed | 0 - 1000 / 3000 rpm |
Continuous rated speed | 500 / 1750 rpm |
Max. torque | 39,5 / 12,5 Nm |
Drill diameter in steel | 13 / 8 mm |
Drill diameter in wood | 32 / 20 mm |
Weight of machine | 2.4 kg |
Tool insertion | UNF 1/2"-20 |