

€184.39/ pieceexcl. VAT
€223.11incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0726 |
Shaft diameter | 10 mm |
Length | 42 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |