

€193.10/ pieceexcl. VAT
€233.65incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0725 |
Shaft diameter | 13 mm |
Length | 36 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |