
€536.81/ pieceexcl. VAT
€649.54incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1099 |
Shaft diameter | 12 mm |
Height | 35 mm |
Width | 42 mm |
Length | 76 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |