
€2,227.95/ pieceexcl. VAT
€2,695.82incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1097 |
Shaft diameter | 50 mm |
Height | 105 mm |
Width | 130 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |